Skip Content
COVERALL W/HOOD AND BOOT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL W/HOOD AND BOOT M

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7219GT-M
  • Mfr. Model # 7219GT-M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Size Medium
  • Seam Style Sealed
  • Standards ANSI/ISEA 101-1996 R2008, ASTM D 5034:2001, 5587:2003
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 38"
  • Fits Chest Size 38"
  • Fits Waist Size 60.96"
  • Color Family Grays
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Features Attached Hood and Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list