COVERALL W/COLLAR WRISTS/ANKLES XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/COLLAR WRISTS/ANKLES XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8013BP-XL
  • Mfr. Model # CE8013BP-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material MicroGuard MP(R)
  • Closure Type Zipper
  • Seam Style Bound
  • Inseam 76.20"
  • Fabric Weight 60 GSM
  • Fits Chest Size 68-37/64"
  • Fits Waist Size 68.58"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Tunnelized Wrists and Ankles
  • Standards ANSI -ISEA 101-1996 R2008
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list