Skip Content
COVERALL W/COLLAR WRISTS/ANKLES L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/COLLAR WRISTS/ANKLES L

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8013BP-L
  • Mfr. Model # CE8013BP-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Material MicroGuard MP(R)
  • Size Large
  • Seam Style Bound
  • Inseam 73.66"
  • Fabric Weight 60 GSM
  • Closure Type Zipper
  • Fits Waist Size 66.04"
  • Fits Chest Size 66-3/4"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Tunnelized Wrists and Ankles
  • Standards ANSI -ISEA 101-1996 R2008
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list