Skip Content
COVERALL W/COLLAR WRISTS/ANKLES 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL W/COLLAR WRISTS/ANKLES 2XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8013BP2XL
  • Mfr. Model # CE8013BP2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Item Coverall
  • Size 2X-Large
  • Material MicroGuard MP(R)
  • Seam Style Bound
  • Closure Type Zipper
  • Inseam 76.20"
  • Fabric Weight 60 GSM
  • Fits Chest Size 71-1/8"
  • Cuff Style Elastic
  • Fits Waist Size 71.12"
  • Ankle Style Elastic
  • Features Tunnelized Wrists and Ankles
  • Standards ANSI -ISEA 101-1996 R2008
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list