Skip Content
COVERALL UNLINED KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL UNLINED KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5111-52R-BLU
  • Mfr. Model # FA5111-52R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Unlined Coverall
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Number of Pockets 7
  • Standards NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F1506
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 10.1 cal/cm²
  • Closure Type Zipper, Snap
  • Fabric Weight 6.4 oz
  • Inseam 32"
  • Fits Waist Size 43" - 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list