COVERALL UNLINED KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL UNLINED KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5111-48R-BLU
  • Mfr. Model # FA5111-48R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Cool Blue
  • Number of Pockets 7
  • Item FR Unlined Coverall
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Standards NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F1506
  • Closure Type Zipper, Snap
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 10.1 cal/cm²
  • Inseam 32"
  • Fabric Weight 6.4 oz
  • Fits Waist Size 40" - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list