Skip Content
COVERALL UNLINED KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL UNLINED KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5111-44R-BLU
  • Mfr. Model # FA5111-44R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Colour Cool Blue
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Number of Pockets 7
  • Standards NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F1506
  • Closure Type Zipper, Snap
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 10.1 cal/cm²
  • Fabric Weight 6.4 oz
  • Inseam 32"
  • Fits Waist Size 36"-38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list