Discontinued with Replacement
COVERALL UNLINED KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL UNLINED KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5111-40R-BLU
  • Mfr. Model # FA5111-40R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
COVERALLW/RFLCTV GLN GRD

Your Price: NA

Technical Specs

  • Colour Cool Blue
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Item FR Unlined Coverall
  • Number of Pockets 7
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper & Snap
  • ATPV Rating 10.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz
  • Fits Waist Size 34" - 35"
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list