Skip Content
COVERALL UNLINED KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL UNLINED KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5111-36R-BLU
  • Mfr. Model # FA5111-36R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Number of Pockets 7
  • Item FR Unlined Coverall
  • Colour Cool Blue
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • ATPV Rating 10.1 cal/cm²
  • Closure Type Zipper & Snap
  • Fabric Weight 6.4 oz
  • Inseam 30"
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 30" - 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list