!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL UNLINED KERMEL FR 62T

COVERALL UNLINED KERMEL FR 62T

TOUGH DUCK

COVERALL UNLINED KERMEL FR 62T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL UNLINED KERMEL FR 62T

COVERALL UNLINED KERMEL FR 62T

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICFA5415-62T-BLU
  • Mfr. Model # FA5415-62T-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ATPV Rating 10.1 cal/cm²
  • Fabric Weight 6.4 oz
  • Item FR Insulated Vest
  • Size 4X-Large
  • Colour Cool Blue
  • Inseam 32
  • Number of Pockets 8
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list