Skip Content
Discontinued with Replacement
COVERALL UNLINED KERMEL FR 50R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL UNLINED KERMEL FR 50R

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5411-50R-BLU
  • Mfr. Model # FA5411-50R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
COVERALLW/RFLCTV GLN GRD

Price: NA

Technical Specs

  • Colour Cool Blue
  • Material GlenGuard Kermel High Pile Fleece - 50% Kermel, 25% Wool, 22% Viscose FR, 3% Anti-static
  • Item FR Unlined Coverall
  • Number of Pockets 8
  • Closure Type Zipper & Snap
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • ATPV Rating 10.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30
  • Fabric Weight 6.4 oz
  • Fits Waist Size 47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list