Skip Content
COVERALL UNLINED KERMEL FR 46R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL UNLINED KERMEL FR 46R

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA5411-46R-BLU
  • Mfr. Model # FA5411-46R-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 2.5 lbs

Technical Specs

  • Number of Pockets 8
  • Item FR Unlined Coverall
  • Material GlenGuard Kermel High Pile Fleece - 50% Kermel, 25% Wool, 22% Viscose FR, 3% Anti-static
  • Colour Cool Blue
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • ATPV Rating 10.1 cal/cm²
  • Closure Type Zipper & Snap
  • Fits Waist Size 43"
  • Hazard Risk Category (HRC) 2
  • Inseam 30
  • Fabric Weight 6.4 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list