Skip Content
COVERALL SET 8CAL FRTC CT + BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL SET 8CAL FRTC CT + BIB

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC2BXL
  • Mfr. Model # FRTC2BXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 12.0 lbs

Product Details

CAT series arc flash clothing sets, FR treated cotton, 8 cal FS, CT & BIB, X-large.

Technical Specs

  • Includes Coat, Bib-Overall, Faceshield with Hard Cap
  • Colour Navy Blue
  • Size X-Large
  • Material Cotton Blend
  • Item Flame-Resistant Coat/Overall Kit
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • ATPV Rating 8.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 46" - 48"
  • Fits Waist Size 40" - 42"
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list