Skip Content
COVERALL,ROYAL BLUE,58 REGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,ROYAL BLUE,58 REGULAR

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBTRBYZ58R
  • Mfr. Model # CLBTRB RG 58 YZ
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.516 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Number of Pockets 8
  • Material FR Cotton Blend
  • Size 58 Regular
  • Standards NFPA 2112
  • Closure Type Zipper/Concealed Snaps
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.0 cal/cm²
  • Fabric Weight 9 oz.
  • Inseam 30-1/2"
  • Sleeve Length 38"
  • Fits Chest Size 56-1/2" to 58"
  • Fits Waist Size 58-1/2"
  • Color Family Blues
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list