Skip Content
COVERALL,ROYAL BLUE,58 LONG,SNAP CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,ROYAL BLUE,58 LONG,SNAP CLOSURE

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBTRBYZ58L
  • Mfr. Model # CLBTRB LN 58 YZ
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.516 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Material FR Cotton Blend
  • Number of Pockets 8
  • Closure Type Zipper/Concealed Snaps
  • Standards NFPA 2112
  • Size 58 Long
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Sleeve Length 38-1/2"
  • Fits Chest Size 56-1/2" to 58"
  • Fits Waist Size 58-1/2"
  • Cuff Style Snap Closure
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list