Skip Content
COVERALL,ROYAL BLUE,46 LONG,SNAP CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,ROYAL BLUE,46 LONG,SNAP CLOSURE

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBTRBYZ46L
  • Mfr. Model # CLBTRB LN 46 YZ
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.516 lbs

Technical Specs

  • Colour Royal Blue
  • Number of Pockets 8
  • Item Coverall
  • Material FR Cotton Blend
  • Size 46 Long
  • Standards NFPA 2112
  • Closure Type Zipper/Concealed Snaps
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 9 oz.
  • Sleeve Length 35-1/2"
  • Fits Chest Size 44-1/2" - 46"
  • Fits Waist Size 46-1/2"
  • Color Family Blues
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list