Skip Content
COVERALL,ROYAL BLUE,42 LONG,SNAP CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,ROYAL BLUE,42 LONG,SNAP CLOSURE

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBTRBYZ42L
  • Mfr. Model # CLBTRB LN 42 YZ
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.516 lbs

Technical Specs

  • Colour Royal Blue
  • Item Coverall
  • Material FR Cotton Blend
  • Number of Pockets 8
  • Standards NFPA 2112
  • Size 42 Long
  • Closure Type Zipper/Concealed Snaps
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Fits Chest Size 40-1/2" - 42"
  • Fits Waist Size 42-1/2"
  • Sleeve Length 34-1/2"
  • Color Family Blue
  • Cuff Style Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list