Skip Content
COVERALL RAINSUIT W/DETACH HOOD,GRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL RAINSUIT W/DETACH HOOD,GRE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4ML22
  • Mfr. Model # 4ML22
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Colour Green
  • Includes 2 Pockets
  • Item 1 Piece Coverall Rainsuit w/Detachable Hood
  • Material PVC
  • Size XL
  • Seam Style Heat Welded
  • Resists Water, Chemicals, Oils
  • Thickness 0.45mm
  • Standards ASTM D 6413
  • Closure Type Hook-and-Loop
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Fits Chest Size 48" - 50"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 2
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list