Skip Content
COVERALL PREM HOOD/BOOT,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL PREM HOOD/BOOT,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA1P-S
  • Mfr. Model # DCA1P-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.5 lbs

Product Details

White premium disposable hooded coveralls with boot covers. Made with breathable waterproof fabric (BWF). Coverall has elastic hood, one way full front zipper, stitched seam, open waist plus elastic wrist and ankle. CE certified EN1149 2006 for protective clothing/electrostatic properties and EN14126 for protection against infective agents. Small.

Technical Specs

  • Colour White
  • Material Polyolefin
  • Size Small
  • Item Disposable Coverall
  • Seam Style Serged
  • Standards CE Certified, EN1149 2006, EN14126 Bio
  • Inseam 31"
  • Closure Type Zipper
  • Fits Chest Size 41"
  • Fits Waist Size 34"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list