Skip Content
COVERALL PREM HOOD/BOOT 25/CASE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL PREM HOOD/BOOT 25/CASE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA1P2X
  • Mfr. Model # DCA1P2X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.55 lbs

Product Details

White premium disposable hooded coveralls with boot covers. Made with breathable waterproof fabric (BWF). Coverall has elastic hood, one way full front zipper, stitched seam, open waist plus elastic wrist and ankle. CE certified EN1149 2006 for protective clothing/electrostatic properties and EN14126 for protection against infective agents. 2X-Large.

Technical Specs

  • Material Polyolefin
  • Colour White
  • Item Disposable Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Standards CE Certified, EN1149 2006, EN14126 Bio
  • Closure Type Zipper
  • Fits Chest Size 56"
  • Fits Waist Size 49-1/2"
  • Cuff Style Elastic
  • Inseam 31"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List