COVERALL PP W/ HOOD WHITE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALL PP W/ HOOD WHITE 3XL

RONCO

Web Price : $105.16 / CASE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-140-3XL
  • Mfr. Model # 44-140-3XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Material Nonwoven Polypropylene
  • Item Polypropylene Coverall
  • Seam Style Serged
  • Closure Type Button
  • Fabric Weight 50 g
  • Inseam 36"
  • Standards
  • Fits Chest Size 46"
  • Cuff Style Elastic
  • Fits Waist Size 44"
  • Ankle Style Elastic
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list