Skip Content
COVERALL PP W/ HOOD WHITE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL PP W/ HOOD WHITE 2XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-140-2XL
  • Mfr. Model # 44-140-2XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Item Polypropylene Coverall
  • Material Nonwoven Polypropylene
  • Seam Style Serged
  • Standards CFIA
  • Size 2X-Large
  • Closure Type Button
  • Inseam 34"
  • Fabric Weight 50 g
  • Fits Chest Size 44"
  • Cuff Style Elastic
  • Fits Waist Size 44"
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list