Skip Content
COVERALL PP W/ HOOD DARK BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL PP W/ HOOD DARK BLUE XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44145XL
  • Mfr. Model # 44145XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Polypropylene Coverall
  • Material Nonwoven Polypropylene
  • Size X-Large
  • Colour Blue
  • Seam Style Serged
  • Standards CFIA
  • Fabric Weight 50 g
  • Fits Waist Size 42"
  • Inseam 32"
  • Closure Type Button
  • Fits Chest Size 42"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list