COVERALL PP W/ HOOD DARK BLUE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL PP W/ HOOD DARK BLUE 2XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-145-2XL
  • Mfr. Model # 44-145-2XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Nonwoven Polypropylene
  • Colour Blue
  • Item Polypropylene Coverall
  • Seam Style Serged
  • Standards
  • Inseam 34"
  • Fabric Weight 50 g
  • Closure Type Button
  • Fits Chest Size 44"
  • Fits Waist Size 44"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list