Skip Content
COVERALL POLY/CTN  NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL POLY/CTN NAVY

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICT10NV50RG
  • Mfr. Model # CT10NV50RG
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size XL
  • Colour Navy Blue
  • Item Coverall
  • Material 65% Polyester/35% Cotton, Twill
  • Closure Type Zipper
  • Fabric Weight 7.25 oz.
  • Insulated No
  • Fits Waist Size 50"
  • Fits Chest Size 50"
  • Inseam 30"
  • Gender Men's
  • Hammer Loop No
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list