COVERALL POLY/CTN  NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL POLY/CTN NAVY

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICT10NV46RG
  • Mfr. Model # CT10NV46RG
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Navy Blue
  • Item Coverall
  • Size L
  • Closure Type Zipper
  • Material 65% Polyester/35% Cotton, Twill
  • Insulated No
  • Fabric Weight 7.25 oz.
  • Inseam 30"
  • Gender Men's
  • Fits Chest Size 46"
  • Fits Waist Size 46"
  • Number of Outside Pockets 6
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list