Skip Content
COVERALL POLY/COTTON NAVY TALL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON NAVY TALL XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10N-XLT
  • Mfr. Model # VC10N-XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Material Poly/Cotton
  • Item Viking Coverall Navy
  • Size X-Large Tall
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Inseam 32-1/2"
  • Insulated No
  • Fabric Weight 2.98 oz.
  • Fits Waist Size 40"
  • Fits Chest Size 46"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list