COVERALL POLY/COTTON NAVY TALL 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON NAVY TALL 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10N3XLT
  • Mfr. Model # VC10N3XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall Navy
  • Colour Navy
  • Material Poly/Cotton
  • Size 3X-Large Tall
  • Insulated No
  • Fabric Weight 2.98 oz.
  • Inseam 33-1/2"
  • Fits Chest Size 52" - 54"
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Fits Waist Size 46"-48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list