COVERALL POLY/COTTON NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON NAVY 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10N3XL
  • Mfr. Model # VC10N3XL
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Item Viking Coverall Navy
  • Material Poly/Cotton
  • Size 3X-Large
  • Closure Type Zipper and Snaps
  • Inseam 33-1/2"
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Fits Chest Size 52" - 54"
  • Fits Waist Size 46"-48"
  • Number of Outside Pockets 7
  • Gender Men's
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list