Skip Content
COVERALL POLY/COTTON NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON NAVY 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10N2XL
  • Mfr. Model # VC10N2XL
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material Poly/Cotton
  • Colour Navy
  • Item Viking Coverall Navy
  • Size 2X-Large
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Fits Waist Size 42"-44"
  • Fits Chest Size 48" - 50"
  • Inseam 33"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list