Skip Content
COVERALL POLY/COTTON BLK TALL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON BLK TALL XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10BK-XLT
  • Mfr. Model # VC10BK-XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall Black
  • Size X-Large Tall
  • Colour Black
  • Closure Type Zipper and Snaps
  • Material Poly/Cotton
  • Lining Material Poly/Cotton
  • Fits Waist Size 40"
  • Insulated No
  • Fabric Weight 2.98 oz.
  • Inseam 32-1/2"
  • Gender Men's
  • Number of Outside Pockets 7
  • Fits Chest Size 46"
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list