COVERALL POLY/COTTON BLK TALL 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON BLK TALL 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10BK3XLT
  • Mfr. Model # VC10BK3XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall Black
  • Material Poly/Cotton
  • Colour Black
  • Size 3X-Large Tall
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Inseam 33-1/2"
  • Fits Chest Size 52" - 54"
  • Hammer Loop Yes
  • Gender Men's
  • Fits Waist Size 46"-48"
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list