Skip Content
COVERALL POLY/COTTON BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON BLK S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10BK-S
  • Mfr. Model # VC10BK-S
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall Black
  • Material Poly/Cotton
  • Colour Black
  • Fabric Weight 2.98 oz.
  • Lining Material Poly/Cotton
  • Size Small
  • Closure Type Zipper and Snaps
  • Insulated No
  • Inseam 31"
  • Fits Waist Size 29"-31"
  • Fits Chest Size 36" - 38"
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list