COVERALL POLY/COTTON BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL POLY/COTTON BLK M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC10BK-M
  • Mfr. Model # VC10BK-M
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Item Viking Coverall Black
  • Material Poly/Cotton
  • Lining Material Poly/Cotton
  • Size Medium
  • Closure Type Zipper and Snaps
  • Fabric Weight 2.98 oz.
  • Fits Waist Size 34"
  • Fits Chest Size 40"
  • Inseam 31-1/2"
  • Insulated No
  • Gender Men's
  • Number of Outside Pockets 7
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list