Skip Content
COVERALL NOMEX IIIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL NOMEX IIIA

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICNB6RB44RG
  • Mfr. Model # CNB6RB44RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

12 oz. Deluxe Coverall. Nomex(R) IIIA (93% Nomex(R) Aramid/5% Kevlar(R) Aramid/2% other fiber). Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Arc Rating: ATPV 5.7 calories/cm2. Colour: royal blue.

Technical Specs

  • Size N/A
  • Colour Royal Blue
  • Item NOMEX(R) IIIA
  • Material 8
  • Closure Type 2-Way Zipper
  • ATPV Rating 5.6 cal/cm²
  • Fabric Weight 6 oz.
  • Inseam Coverall
  • Sleeve Length NFPA 2112
  • Fits Waist Size 44.5
  • Cuff Style Concealed Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list