!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL NOMEX IIIA W/REFLECTIVE

COVERALL NOMEX IIIA W/REFLECTIVE

BULWARK

COVERALL NOMEX IIIA W/REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL NOMEX IIIA W/REFLECTIVE

COVERALL NOMEX IIIA W/REFLECTIVE

BULWARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VFICNBTRB44LN
  • Mfr. Model # CNBTRB LN 44
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

32 oz. Deluxe Coverall. Nomex(R) IIIA (93% Nomex(R) Aramid/5% Kevlar(R) Aramid/2% other fiber). Two-way concealed Nomex(R) taped brass breakaway zipper, concealed snap at top of zipper and at neck. Arc Rating: ATPV 5.7 calories/cm2. Colour: royal blue.

Technical Specs

  • ATPV Rating 5.6 cal/cm²
  • Colour Royal Blue
  • Inseam Coverall
  • Sleeve Length NFPA 2112
  • Closure Type Zipper
  • Fabric Weight 6 oz.
  • Item NOMEX(R) IIIA
  • Fits Waist Size 44.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list