Skip Content
COVERALL,MICROPOROUS,SIZE M,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,MICROPOROUS,SIZE M,WHITE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4510M
  • Mfr. Model # 4510M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.4 lbs

Product Details

3M( TM) 4510 Protective Coveralls - Microporous laminate with low-linting properties providing basic protection against light splashes and hazardous dusts. Size: Medium.

Technical Specs

  • Colour White
  • Item Disposable Protective Coverall
  • Material Microporous Laminate
  • Size Medium
  • Seam Style Bound
  • Standards EN 13034, EN-ISO 13982-7
  • Closure Type Two-Way Zipper
  • Fabric Weight 1.39 oz.
  • Inseam 30"
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 50"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Hazardous Dusts (Type 5), Elasticized Waist, Ankles, and Wrists, Low-Linting, Anti-Static Coating on Both Sides
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list