Skip Content
COVERALL,MICROPOROUS,SIZE 3XL,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL,MICROPOROUS,SIZE 3XL,WHITE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4510-3XL
  • Mfr. Model # 4510-3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.43 lbs

Product Details

3M( TM) 4510 Protective Coveralls - Microporous laminate with low-linting properties providing basic protection against light splashes and hazardous dusts. Size: XXX-Large.

Technical Specs

  • Colour White
  • Item Disposable Protective Coverall
  • Material Microporous Laminate
  • Size 3X-Large
  • Standards EN 13034, EN-ISO 13982-11
  • Seam Style Bound
  • Fabric Weight 1.39 oz.
  • Closure Type Two-Way Zipper
  • Inseam 35"
  • Fits Chest Size 49" - 52"
  • Fits Waist Size 54"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Protect Against Certain Light Liquid Splashes (Type 6) and Hazardous Dusts (Type 5), Elasticized Waist, Ankles, and Wrists, Low-Linting, Anti-Static Coating on Both Sides

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list