Skip Content
COVERALL LADIES UNLIND KERMEL FR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALL LADIES UNLIND KERMEL FR XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4411XL-BLU
  • Mfr. Model # FA4411XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR 3-in-1 Parka Shell
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Number of Pockets 8
  • ATPV Rating 10.1 cal/cm²
  • Closure Type Zipper & Snap
  • Inseam 29.5
  • Fabric Weight 6.4 oz
  • Fits Waist Size 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list