Skip Content
COVERALL KT 8 CAL/CM SZMD AS1200HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL KT 8 CAL/CM SZMD AS1200HAT

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKCA8M1200
  • Mfr. Model # SKCA8M1200
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2350
  • Shipping Weight 8.35 lbs

Product Details

Medium 8 cal/cm2 Arc Flash Protection Coverall Kit. Pro-Wear(TM) Coverall Kit 8 cal/cm2. These kits meet CSA Z462 and NFPA 70E standards for Hazard Risk Category 2.

Technical Specs

  • Size Medium
  • Item Arc Flash Protection Clothing Kit
  • Material 88% Cotton, 12% Nylon
  • Colour Navy Blue
  • Includes Coverall, 12 cal./cm2 Face Shield, Safety Glasses, ATPV Rated AFHOOD, Storage Bag
  • Inseam 29"
  • Fits Chest Size 38" - 40"
  • Standards ASTM F1506 and NFPA 70E
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.0 cal./cm2
  • Fits Waist Size 32 - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list