!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL KT 8 CAL/CM SZLG AS1200HAT

COVERALL KT 8 CAL/CM SZLG AS1200HAT

SALISBURY

COVERALL KT 8 CAL/CM SZLG AS1200HAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL KT 8 CAL/CM SZLG AS1200HAT

COVERALL KT 8 CAL/CM SZLG AS1200HAT

SALISBURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SALSKCA8L1200
  • Mfr. Model # SKCA8L1200
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Product Details

Large 8 cal/cm2 Arc Flash Protection Coverall Kit. Pro-Wear(TM) Coverall Kit 8 cal/cm2. These kits meet CSA Z462 and NFPA 70E standards for Hazard Risk Category 2.

Technical Specs

  • Item Arc Flash Protection Clothing Kit
  • Colour Navy Blue
  • Inseam 30"
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 8.0 cal/cm²
  • Includes Coverall, 12 cal./cm2 Face Shield, Safety Glasses, ATPV Rated AFHOOD, Storage Bag
  • Size Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list