Discontinued with Replacement
COVERALL KIT 8 CAL 2X LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL KIT 8 CAL 2X LARGE

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKCA82XL
  • Mfr. Model # SKCA82XL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs
Suggested Replacement Product
COVERALL FLASH KIT SZ XXL

Your Price: NA

Technical Specs

  • Colour Navy
  • Includes Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear
  • Item Flame-Resistant Coverall Kit
  • Material Cotton
  • Size 2XL
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 8 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Chest Size 54" - 56"
  • Fits Waist Size 44 to 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list