Skip Content
COVERALL KIT 11 CAL MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL KIT 11 CAL MEDIUM

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALSKCA11M
  • Mfr. Model # SKCA11M
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Technical Specs

  • Colour Navy
  • Item Flame-Resistant Coverall Kit
  • Includes Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm² Face Shield, Safety Glasses, Storage Bag
  • Material Cotton
  • Size M
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 12.0 cal/cm²
  • Inseam 29"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32 to 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list