Skip Content
COVERALL INSULATED NAVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL INSULATED NAVY M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTG6
  • Mfr. Model # 2KTG6
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Unisex insulated coverall. 9 oz. 65/35 polyester cotton outer with poyester/nylon lining. 6 outer pockets, zipper closure.

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Colour Navy
  • Item Coverall
  • Closure Type Zipper/Snap
  • Size Medium
  • Lining Material 57% Polyester/43% Nylon
  • Fabric Weight 9 oz.
  • Inseam 30-1/2"
  • Fits Chest Size 48"
  • Gender Unisex
  • Number of Outside Pockets 6
  • Insulated Yes
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list