Skip Content
COVERALL INSULATD FR W/REF BLU MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALL INSULATD FR W/REF BLU MT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWIC1FRB-MT
  • Mfr. Model # WIC1FRB-MT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Royal blue FR insulated coveralls. Wind and water-proof with internal vapour barrier. 9 oz. 88% cotton/12% nylon exterior, 10 oz. modacrylic insulation, 7 oz. lining. Zipper front closure. 4 pockets. Hazard Risk Category (HRC) - 4. ATPV- 56.6 cal/cm2. Standards - Fabric : CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269. Striping : Can/CGSB Z96-09 Class 1 Level FR. Medium Tall.

Technical Specs

  • Material 88% Cotton/12% Nylon Exterior, 10 oz. Modacrylic Insulation
  • Colour Royal Blue
  • Number of Pockets 4
  • Item Flame-Retardant Coverall
  • Size Medium Tall
  • Closure Type Zipper
  • Standards Fabric: CSA Z462-12, Can/CGSB 155.20-2000, NFPA 2112-2007, NFPA 70E-2009, EN 531, OSHA 1910.269Striping: Can/CGSB Z96-09 Class 1 Level FR
  • ATPV Rating 56.6 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz. (Exterior)10 oz. (Insulation)7 oz. (Lining)
  • Fits Chest Size 38" to 40"
  • Inseam 33"
  • Fits Waist Size 32" - 34"
  • Cuff Style Hook & Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list