Skip Content
COVERALL HV CSA CLASS 3-YEL-SM-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL HV CSA CLASS 3-YEL-SM-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7SR-Y
  • Mfr. Model # 1328TY7SR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Yellow
  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Item Coverall
  • Closure Type Zipper
  • Size Small
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Insulated No
  • Fabric Weight 7 oz.
  • Inseam 30"
  • Fits Waist Size 30"
  • Fits Chest Size 42"
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list