!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, CSA Z96 CLASS 3/LEVEL 2, ZIPPER, MEDIUM, YELLOW, MODACRYLIC/LYOCELL/PARA ARAMID

COVERALL, CSA Z96 CLASS 3/LEVEL 2, ZIPPER, MEDIUM, YELLOW, MODACRYLIC/LYOCELL/PARA ARAMID

BIG BILL

COVERALL, CSA Z96 CLASS 3/LEVEL 2, ZIPPER, MEDIUM, YELLOW, MODACRYLIC/LYOCELL/PARA ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, CSA Z96 CLASS 3/LEVEL 2, ZIPPER, MEDIUM, YELLOW, MODACRYLIC/LYOCELL/PARA ARAMID

COVERALL, CSA Z96 CLASS 3/LEVEL 2, ZIPPER, MEDIUM, YELLOW, MODACRYLIC/LYOCELL/PARA ARAMID

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $422.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI1328TY7MR-Y
  • Mfr. Model # 1328TY7-MR-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

These yellow coveralls, weighing seven ounces, are made from modacrylic, lyocell, and para-aramid. Meeting CSA standard Z96 class 3 level 2, the medium size fits chest size 46 inches and waist size 34 inches, with a 30-inch inseam. They have a zipper closure.

Technical Specs

  • CSA Class 3
  • Arc Flash PPE Category 2
  • Colour Yellow
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 30 in
  • Material Trade Name Westex DH
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Stitching Material Nomex
  • Total Number of Pockets 7
  • Fits Chest Size 46 in
  • ATPV Rating 8.9 cal/sq cm
  • Closure Type Snap
  • Coverall Features (2) Front Chest Pockets (Left Front Chest Pocket has Flap and Concealed Snap Closure), Pencil Division on Left Chest Pocket, (2) Slash Front Pockets at Waist, Side Openings at Waist with Concealed Snap Closure, Cuff with Adjustable Concealed Snap Closure, (2) Large Double Stitched Back Pockets (Left Back Pocket has Concealed Snap Closure), Tool Pocket on Right Leg, Pleated Action Back, Using Ykk(R) Nickel Plated Brass Snaps, High Resistance Nomex(R) Thread, Double Stitch on Pocket
  • Fabric Weight 7 oz
  • Gender Men's
  • Item Work Coverall
  • Number of Outside Pockets 7
  • Size M
  • Standards Arc Rating ATPV 8.9 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 3 / Level 2, ANSI 107 Type R / Class 3
  • Tag Size 35 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass
  • Fits Waist Size 34 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list