Skip Content
COVERALL-HV CSA CLASS 3-YEL-5XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL-HV CSA CLASS 3-YEL-5XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7-5XLT-Y
  • Mfr. Model # 1328TY7-5XLT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Yellow
  • Item Coverall
  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Size 5X-Large Tall
  • Closure Type Zipper
  • Fabric Weight 7 oz.
  • Insulated No
  • Inseam 31-1/4"
  • Fits Chest Size 70"
  • Fits Waist Size 58"
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list