Skip Content
COVERALL-HV CSA CLASS 3-YEL-4XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL-HV CSA CLASS 3-YEL-4XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7-4XLT-Y
  • Mfr. Model # 1328TY7-4XLT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Colour Yellow
  • Item Coverall
  • Size 4X-Large Tall
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Closure Type Zipper
  • Insulated No
  • Fits Waist Size 54"
  • Number of Outside Pockets 7
  • Fits Chest Size 66"
  • Inseam 31-1/4"
  • Fabric Weight 7 oz.
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list