Skip Content
COVERALL-HV CSA CLASS 3-YEL-3XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL-HV CSA CLASS 3-YEL-3XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1328TY7-3XLT-Y
  • Mfr. Model # 1328TY7-3XLT-Y
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Coverall
  • Colour Yellow
  • Material 45% Modacrylic/35% Lyocell/15% Para Aramid
  • Standards CSA Z96 Class 3 / Level 2, ANSI 107 Class 2 / Level 2
  • Closure Type Zipper
  • Size 3X-Large Tall
  • Insulated No
  • Fabric Weight 7 oz.
  • Fits Waist Size 50"
  • Inseam 31-1/4"
  • Fits Chest Size 62"
  • Number of Outside Pockets 7
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list